Shop All Twist Drill Bits
Michigan Drill
1-1/8 HIGH SPEED STEEL NITRIDE COATED SINGLE END TRACK BIT
Mfr # 332N 1-1/8
Zoro # G610980140
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Drill
- MFR # 332N 1-1/8
- Zoro # G610980140
- Country of Origin United States
- Category Twist Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- POWERBUILT 1/2" Drive 7/8" Deep Impact Socket (647176)
- WESTWARD Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA1)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 1/4" (30516)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- COOLAROO Coolaroo 799870434496 9 ft. 10 in. Triangle Yellow (434496)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 (C89708)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- Michigan Drill Drill Bits