Shop All Screw Machine Length Drill Bits
Michigan Drill
1-1/32 118° POINT LEFT HAND SCREW MACHINE DRILL
Mfr # 600LH 1-1/32
Zoro # G910973583
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Drill
- MFR # 600LH 1-1/32
- Zoro # G910973583
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 12"x5 (PL459)
- GRAY TOOLS Gray Tools 1.6lb. Dead Blow Hammer (PHD2)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6248)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690400)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- Michigan Drill Drill Bits