Shop All Squeegees
Michigan Brush
Straight Floor Squeegee, 30"
Mfr # 89102
Zoro # G0018002
product price: $26.59
/ea
Sold in multiples of 12 for $319.08
$319.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Neoprene Blend Black Rubber
- Application General Use, Smooth Floors, Garages, Service Stations, Industrial Use
- Squeegee Frame Material Aluminum
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # 89102
- Zoro # G0018002
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 30" |
Details
Item | Straight Floor Squeegee,30" |
Squeegee Blade Shape | Straight |
Material | Neoprene Blend Black Rubber |
Application | General Use, Smooth Floors, Garages, Service Stations, Industrial Use |
Squeegee Frame Material | Aluminum |
Connection Type | socket |
Description
Straight Floor Squeegee,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Vac Bag Type U Mf Pk3 (3920750001)
- BRUSH RESEARCH MANUFACTURING 93-APB .006 Brass Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APB)
- MAKITA Extension Tube (197723-0)
- UNGER Cleaning Pad, Microfiber, 11"L (PHL20)
- MICHIGAN BRUSH Moss Floor Squeegee, 18" (89126)
- MICHIGAN BRUSH Straight Floor Squeegee, 36" (89103)
- ZEP Squeegee Handle, Metal, Threaded, Silver (918901)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- PREPWERX Squeegee Kit - Head 8in & Handle 20in (133-23208)
- HARPER Floor Squeegee, 36" W (25536)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- Michigan Brush Squeegees