Michigan Brush

Spreader, Silver, 5 gal., Plated Steel


original price: $7.63
32% off
new price: $5.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 5 gal
  • Color Silver
  • For Use With Paint
  • Thickness 1/16 in
  • Length 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 9 in
Width 10 in

Details

Capacity 5 gal
Color Silver
For Use With Paint
Item Bucket grid
Thickness 1/16 in
Material Plated Steel
Product Type Spreader

Description

Spreader, Material Plated Steel, Capacity 5 gal, Length 9 in, Width 10 in, Color Silver, Thickness 1/16 in, For Use With Paint, Product Type Spreader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.