Shop All Paint Roller Covers
Michigan Brush
Roller Cover, 3" L, 3/8" NAP, Semi Smooth
Mfr # RB00182
Zoro # G3037153
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Brush
- MFR # RB00182
- Zoro # G3037153
- Country of Origin United States
- Category Paint Roller Covers
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Description
Roller Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.023 In (XHD523)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2)
- TITAN TOOL LIQUID SHIELD PLUS 32OZ (314-482)
- ALLWAY PAINT SHIELD 12"" (PS2)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (R317-6)
- WOOSTER 6" Mini Paint Roller Cover, Poly Yarn, 10 PK (R216-6)
- PURDY 4" Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK (140606044)
- WOOSTER Woven Paint Roller Cover, Semi-Smooth, 4"L (R125-4)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/4" Nap, Acrylic (403T24)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R565-9)
- TOOLPRO Vine Foam Texture Roller Cover (TP15185)
- Michigan Brush Paint Rollers and Frames