Shop All Squeegees
Michigan Brush
Moss Floor Squeegee, 30"
Mfr # 89128
Zoro # G0017969
product price: $17.29
/ea
Sold in multiples of 10 for $172.90
$172.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Uneven Surfaces, Ceramic Tile
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # 89128
- Zoro # G0017969
- Country of Origin Belgium
- Category Squeegees
Details
Item | Moss Floor Squeegee,30" |
Application | Uneven Surfaces, Ceramic Tile |
Connection Type | socket |
Description
Moss Floor Squeegee,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Wooster Brush Q3211-2 Shortcut Nylon And Polyester (2049393)
- OSBORN Oal Whitewash Brush, 7" (0005409000)
- SORBO Extension Pole 3Section 14 Foot (1388)
- MAXIM Lvt Deep Clean, 1 Gal, 4Pk (171000-41)
- MICHIGAN BRUSH Straight Floor Squeegee, 36" (89103)
- MICHIGAN BRUSH Moss Floor Squeegee, 18" (89126)
- VIKAN VIKAN Green 24" Floor Squeegee (71602)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29629)
- UNGER Unger® ErgoTec® Pro Stainless Steel Squeegee Complete, 12" - PR300 (PR300)
- TOUGH GUY Squeegee Kit (1NXL6)
- HELP MATE Telescopic Window Squeegee (HM392106)
- Michigan Brush Squeegees