Shop All Squeegees
Michigan Brush
Moss Floor Squeegee, 18"
Mfr # 89126
Zoro # G0017941
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Uneven Surfaces, Ceramic Tile
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # 89126
- Zoro # G0017941
- Country of Origin Belgium
- Category Squeegees
Details
Item | Moss Floor Squeegee,18" |
Application | Uneven Surfaces, Ceramic Tile |
Connection Type | socket |
Description
Moss Floor Squeegee,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Paper Filter Bag For Cat C16V Wet/Dry Vacuum 641759 (CRP1017)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, White Tampico Fill (44024)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Con Ros 32Oz (17840)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- MICHIGAN BRUSH Straight Floor Squeegee, 36" (89103)
- ETTORE SQUEEGE REFIL 18"" ETTORE (20018)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- HARPER Squeegee Blade, Double-Edge, 30" (25530)
- UNGER Original StripWasher Sleeve 22 Inch (WS550)
- Michigan Brush Squeegees