Shop All Squeegees
Michigan Brush
Industrial Squeegee, 12"
Mfr # 89140
Zoro # G0017768
product price: $20.25
/ea
Sold in multiples of 12 for $243.00
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Black Rubber
- Application Wet Grinding Machines, Tile and Windows
- Squeegee Frame Material Aluminum
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # 89140
- Zoro # G0017768
- Country of Origin United States
- Category Squeegees
Details
Item | Industrial Squeegee,12" |
Material | Extruded Black Rubber |
Application | Wet Grinding Machines, Tile and Windows |
Squeegee Frame Material | Aluminum |
Connection Type | socket |
Description
Industrial Squeegee,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Toilet Bowl Cleaner, 5 gal, Bucket (BSI1042)
- REMCO VIKAN Red 20" Replacement Squeegee Blade (77334)
- BOARDWALK Vandalism Mark Remover, 16 oz. Aerosol Can, 12 Cans (BWK 351-A)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- MICHIGAN BRUSH Moss Floor Squeegee, 18" (89126)
- MICHIGAN BRUSH Straight Floor Squeegee, 36" (89103)
- REMCO VIKAN Blue 10" Polypropylene Bench Squeegee (77513)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 30 Inch (009-03-217)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29383)
- MALLORY MALLORY Red 8" Hardwood Window Washer and Squeegee (24-808NY-30A)
- Michigan Brush Squeegees