Shop All Handles, Frames and Braces
Michigan Brush
61" Slide On Wet Mop Handle, Wood
Mfr # MIB-89310
Zoro # G1810335
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 54 in
- Handle Material Wood
- Handle Color Natural
- Frame Width 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-89310
- Zoro # G1810335
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54 in |
Frame Width | 8 1/8 in |
Length | 61" |
Details
Connection Type | Slide On |
Handle Material | Wood |
Handle Color | Natural |
Item | Wet Mop Handle |
For Use With | Mops |
Color Coding System | No |
Mop Connection Type | Quick Change |
Includes | Quick Connect Bracket |
Material | Fiberglass |
Product Type | Mop Handle |
Tip Material | Metal |
Description
Wet Mop Handle, Connection Type Slide On, Handle Length 54 in, Material Fiberglass, Handle Color Natural, Connection Thread Type Not Applicable, Tip Material Metal, Color Coding System No, Includes Quick Connect Bracket, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 18 Microfiber Finger Dust Mop, 6PK (195)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood (FGM116000000)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Aluminum (48LZ16)
- TOUGH GUY 10"L Red Polypropylene Replacement Scrub Brush Head (3NB71)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Tan, Silver, Steel (HND-25261)
- MICHIGAN BRUSH 60" Handle, 1 1/8 in Dia, Tan, Wood (HND-25160)
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- MICHIGAN BRUSH Fiberglass Handle, ACME Threaded, 56" (25964)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25260)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- INTERDESIGN Holder Broom White (11801)
- Michigan Brush Handles, Frames and Braces