Shop All Handles, Frames and Braces
Michigan Brush
60" Handle, 1 in Dia, Silver, Tan, Wood
Mfr # HND-25860
Zoro # G1810229
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Wood
- Handle Diameter 1 in
- Handle Color Wood
- Includes Steel End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # HND-25860
- Zoro # G1810229
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 in |
Broom Handle Length | 60 in |
Dia. | 15/16" |
Length | 60" |
Maximum Length | 60 in |
Details
Handle Material | Wood |
Handle Color | Wood |
Item | Handle |
Includes | Steel End |
Color | Silver, Tan |
Material | Wood, Metal |
For Use With | Strip Style Broom |
Broom Connection Type | Bolt-On |
Broom Handle Color | Natural Wood |
Broom Handle Material | Wood |
Broom Handle Tip Material | Metal |
Product Type | Broom Handle |
Handle Style | Fixed |
Handle Connection Type | Bolt On |
Handle Tip Material | Metal |
Tool Type | Broom Handle |
Description
Handle, Tool Type Broom Handle, Connection Thread Type Not Applicable, Handle Connection Type Bolt On, Handle Material Wood, Handle Length 60 in, Handle Diameter 1 in, Handle Color Wood, Handle Tip Material Metal, Maximum Length 60 in, Handle Style Fixed, Color Coding System No, Includes Steel End, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roller Squeegee, 36", PVA, 60" Blue (72036)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- WM BARR 3PK 154OZ Freshener (FG83FSSB)
- OSBORN Coarse Counter Duster, 0005400700 (0005400700)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25260)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Tan, Silver, Steel (HND-25261)
- MICHIGAN BRUSH 61" Slide On Wet Mop Handle, Wood (MIB-89310)
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- MICHIGAN BRUSH 60" Handle, 1 1/8 in Dia, Tan, Wood (HND-25160)
- MICHIGAN BRUSH Fiberglass Handle, ACME Threaded, 56" (25964)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- Michigan Brush Handles, Frames and Braces