Shop All Handles, Frames and Braces
Michigan Brush
60" Handle, 1 in Dia, Silver, Tan, Wood
Mfr # HND-25260
Zoro # G1810280
original price:
$11.95
5% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Wood
- Handle Diameter 1 in
- Handle Color Wood
- Broom Handle Tip Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # HND-25260
- Zoro # G1810280
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 in |
Dia. | 15/16" |
Broom Handle Length | 60 in |
Length | 60" |
Maximum Length | 60 in |
Details
Handle Material | Wood |
Handle Color | Wood |
Item | Handle |
Broom Handle Tip Material | Metal |
Material | Wood, Metal |
Includes | Metal Tip |
Broom Handle Material | Wood |
Color | Silver, Tan |
Broom Connection Type | Acme Thread |
For Use With | Female Acme Thread |
Broom Handle Color | Natural Wood |
Product Type | Broom Handle |
Handle Tip Material | Metal |
Tool Type | Broom Handle |
Connection Thread Type | Standard |
Handle Style | Fixed |
Handle Connection Type | Threaded |
Description
Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 60 in, Handle Diameter 1 in, Handle Color Wood, Handle Tip Material Metal, Maximum Length 60 in, Handle Style Fixed, Color Coding System No, Includes Metal Tip, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- SCOTT Essential, Jumbo, Continuous Sheets, White, 12 PK (7304)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Black (B208)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77133)
- MICHIGAN BRUSH Fiberglass Handle, ACME Threaded, 56" (25964)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Tan, Silver, Steel (HND-25261)
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- MICHIGAN BRUSH 61" Slide On Wet Mop Handle, Wood (MIB-89310)
- MICHIGAN BRUSH 60" Handle, 1 1/8 in Dia, Tan, Wood (HND-25160)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- VIKAN 1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene (53525)
- Michigan Brush Handles, Frames and Braces