Shop All Paint Brushes
Michigan Brush
5/8" Flat Sash Paint Brush, Synthetic Bristle, Wood Handle
Mfr # MIB-42062
Zoro # G1826916
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 5/8"
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-42062
- Zoro # G1826916
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 5/8" |
Brush Length | 1-1/16" |
Bristle Length | 1 1/16 in |
Overall Length | 12" |
Bristle Width | 5/8 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 5/8 in, Bristle Thickness 1/4 in, Bristle Length 1 1/16 in, Bristle Stiffness Soft, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Bristle Width 5/8 in, Brush Length 1-1/16 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Optimum Golden Synthetic Taklon Long Handle Brushes Paint Brushes, Flat, 3/4 Inch, Pack of 3 PK (2024069)
- RUST-OLEUM Universal White Flat Bonding Primer 1 qt (330494)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP208)
- PREMIER Medium Cone Strainer, 1 gal., PK250 (60583)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- REDTREE INDUSTRIES Redtree Industries 000081 Disposable Foam Paint Brush - 4" (00081)
- Michigan Brush Paint Brushes