Shop All Paint Brushes
Michigan Brush
5/8" Flat Sash Paint Brush, Horse Hair Bristle, Hardwood Handle
Mfr # MIB-FB42310
Zoro # G1810168
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 5/8"
- Basic Bristle Material Natural
- Bristle Material Horse Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-FB42310
- Zoro # G1810168
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 5/8" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 2" |
Bristle Width | 5/8 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Horse Hair, Brush Size 5/8 in, Bristle Thickness 5/8 in, Bristle Length 2 in, Bristle Stiffness Firm, Handle Type No Handle, Basic Handle Material Wood, For Paint or Coating Type Glues, Sealers, Urethane Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Semi-Smooth, Application Automotive and Industrial Applications, Bristle Width 5/8 in, Brush Length 2 In., Ferrule Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH ADJUTANT 3"" (144024030)
- ZINSSER Interior Paint, Semi-Gloss, Water Base, White, 1 qt (2754)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #3)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- WORK TOOLS 2" Angle Sash Paint Brush (21020S)
- Michigan Brush Paint Brushes