Shop All Paint Brushes
Michigan Brush
4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle
Mfr # MIB-90046
Zoro # G1826898
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-90046
- Zoro # G1826898
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 9" |
Bristle Width | 4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Synthetic, Brush Size 4 in, Bristle Thickness 11/16 in, Bristle Length 2 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Semi-Smooth, Bristle Width 4 in, Brush Length 2 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood, 9 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- WOOSTER 3-1/2" Angle Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4180-3 1/2)
- MODERN MASTERS 1 Qt Modern Masters ME243 Smoke Water-Based Decorative Metallic Paint (ME243)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- SAX Paint Brush Multipack 3 PK (1567549)
- Michigan Brush Paint Brushes