Shop All Paint Brushes
Michigan Brush
3/4" Artist Paint Brush, Synthetic Bristle, Hardwood Handle
Mfr # MIB-90173
Zoro # G1826870
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Wood
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-90173
- Zoro # G1826870
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Brush Length | 1-3/8" |
Bristle Length | 1 3/8 in |
Length | 1-1/2" |
Overall Length | 13" |
Bristle Width | 3/4 in |
Description
Paint Brush, Brush Style Artist, Filament Type Synthetic, Filament Material Synthetic, Brush Size 3/4 in, Bristle Thickness 1/4 in, Bristle Length 1 3/8 in, Bristle Stiffness Firm, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Semi-Smooth, Bristle Width 3/4 in, Brush Length 1-3/8 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY ROLLER CVR MF 3/8X9"" 4PK (9MFR3-4PK)
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Semi-Gloss (PTHSG)
- VHT Flameproof Coating, Blue, Flat (ESP110000)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 qt (7779502)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- Michigan Brush Paint Brushes