Shop All Paint Brushes
Michigan Brush
3" Flat Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # MIB-950-3
Zoro # G1859481
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michigan Brush
- MFR # MIB-950-3
- Zoro # G1859481
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-1/4" |
Bristle Length | 2 1/4 in |
Overall Length | 9" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 1/4 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Semi-Smooth, Bristle Width 3 in, Brush Length 2-1/4 In., Ferrule Material Tin Plated, Handle Color Brown, Handle Material Wood, 9 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Black Cherry Wood Stain Water-Based Penetrating Stain (WKQT)
- SEAL-ONCE 1 GAL Multi-Surface Concentrate (SO7814)
- PURDY 2Pk4.4X1/2 Roll Cover (140624033)
- WORK TOOLS INTERNATIONAL 4 in. Whizz Prem Foam Blk Cncv Mini 2Pk (54060)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-2 1/2)
- Michigan Brush Paint Brushes