Shop All Paint Brushes
Michigan Brush
2" Flat Sash Paint Brush, Nylon/Polystyrene Bristle, Wood Handle
Mfr # MIB-SR91502
Zoro # G1859475
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polystyrene
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-SR91502
- Zoro # G1859475
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-3/4" |
Bristle Length | 2 3/4 in |
Overall Length | 11" |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Nylon/Polystyrene, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 3/4 in, Bristle Stiffness Soft, Handle Type Long, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Surface Material Metal, Wood, For Paint Base Type Water, Surface Texture Semi-Smooth, Bristle Width 2 in, Brush Length 2-3/4 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood, 11 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERCOM Bercom 2520CT 6PK 6 Count Plastic Handy Paint Pail Liners (2520CT 6PK)
- SHORT CUTS Dupli-Color Black Truck Bed Coating 16.5 oz (TR250)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26325)
- RUST-OLEUM Brass Metallic, Metallic, 11 oz (1936830)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- WOOSTER 1" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1)
- Michigan Brush Paint Brushes