Shop All Paint Brushes
Michigan Brush
1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # MIB-90039
Zoro # G1826907
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 1/2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-90039
- Zoro # G1826907
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Brush Length | 1-1/2" |
Bristle Length | 1 1/2 in |
Overall Length | 7" |
Bristle Width | 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 1/2 in, Bristle Thickness 5/16 in, Bristle Length 1 1/2 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Semi-Smooth, Bristle Width 1/2 in, Brush Length 1-1/2 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood, 7 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Metal Paint Tray, 1 qt, 16.38" L, 2" D, 11.38" W (R402)
- WEILER 9" Roller Cover, 3/8" Nap, For Semi-smooth Surfaces (49070)
- SEYMOUR MIDWEST Marking Gun (Z-605)
- CRC Thermocure Cooling System Rust Remover (TC001)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 5/8" Flat Sash Paint Brush, Horse Hair Bristle, Hardwood Handle (MIB-FB42310)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC11-1.5)
- Michigan Brush Paint Brushes