Shop All Paint Brushes
Michigan Brush
1/2" Flat Sash Paint Brush, Nylon Bristle, Hardwood Handle
Mfr # MIB-57223
Zoro # G1810186
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 1/2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-57223
- Zoro # G1810186
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Brush Length | 1" |
Bristle Length | 1 in |
Overall Length | 2" |
Bristle Width | 1/2 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Soft |
Brush Thickness | 1/2 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Water |
For Paint Base Type | Water |
Handle Type | No Handle |
Filament Type | Synthetic |
Surface Material | Metal, Wood |
Surface Texture | Semi-Smooth |
For Paint or Coating Type | All Paints and Coatings |
Bristle Thickness | 1/2 in |
Ferrule Material | Aluminum |
Filament Material | Nylon |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 1/2 in, Bristle Thickness 1/2 in, Bristle Length 1 in, Bristle Stiffness Soft, Handle Type No Handle, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Water, Surface Texture Semi-Smooth, Bristle Width 1/2 in, Brush Length 1 In., Ferrule Material Aluminum, Handle Material Hardwood, 2 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Orange Head Refill, Atomizing Type, PK4 (26614)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Stormy Sky, 5gal (SD5SGY)
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- PURDY Polyurethane Brush 1.5 in. (427340008)
- Michigan Brush Paint Brushes