Shop All Paint Brushes
Michigan Brush
1" Flat Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # MIB-90306
Zoro # G1859490
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 1"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michigan Brush
- MFR # MIB-90306
- Zoro # G1859490
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 3/4" |
Bristle Length | 3/4 in |
Overall Length | 6-3/4" |
Bristle Width | 1 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 1 in, Bristle Thickness 7/16 in, Bristle Length 3/4 in, Bristle Stiffness Firm, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Semi-Smooth, Bristle Width 1 in, Brush Length 3/4 In., Ferrule Material Tin Plated, Handle Color Brown, Handle Material Wood, 6-3/4 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (9KW2-14)
- MAN O WAR McCloskey Gloss Clear Oil-Based Marine Spar Varnish 1 qt (080.0007509.005)
- METAL EFFECTS Modern Masters PA904 4 oz. Rust Patina Aging Solution (PA904-04)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- MICHIGAN BRUSH 1/2" Artist Paint Brush, Natural Bristle Bristle, Hardwood Handle (MIB-90171)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- MICHIGAN BRUSH 3/4" Skive Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR44250)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- REDTREE INDUSTRIES Redtree Industries 000068 Disposable Foam Paint Brush - 2" (00068)
- Michigan Brush Paint Brushes