Shop All Steel Toe Boots
Michelin
Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # XPX761
Zoro # G8594695
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594695
- UPC # 873370009146
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Width | M |
Heel Height | 1 in or Greater |
Footwear Width | Medium |
Height | 6 in |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KABLU-0354)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSMAP218)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- MICHELIN Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- Michelin Steel Toe Boots