Shop All Steel Toe Boots
Michelin
Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # XHY662
Zoro # G8594485
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michelin
- MFR # XHY662
- Zoro # G8594485
- UPC # 043538256488
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Height | 6 in |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number XHY662
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- JACKSON SAFETY Nemesis Safety Glasses (GLS184)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Seacliff, XL, REG (103555-GC0XLREG)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XHY662)
- MICHELIN Size 11 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- Michelin Foot Protection