Shop All Steel Toe Boots
Michelin
Size 9 1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # XPX761
Zoro # G8594704
product price: $193.00
/pr
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594704
- UPC # 873370009252
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 W |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-B115)
- BOWMAN DISPENSERS Glove Box Dispnsr, (3) Boxes, Quartz Beige (GL300-0212)
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- MICHELIN Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 10 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- Michelin Foot Protection