Shop All Steel Toe Boots
Michelin
Size 8 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # XPX761
Zoro # G8594677
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594677
- UPC # 873370009115
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Footwear Width | Medium |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- OAKLEY SI Armed Forces Holbrook - C Matte Cool Grey w/ PRIZM Black (OO9102-H955)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 3XL (8391)
- MICHELIN Size 8 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- MICHELIN Size 10.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- Michelin Foot Protection