Shop All Steel Toe Boots
Michelin
Size 8-1/2 W Men's 6" Work Boot Steel Work Boot, Brown
Mfr # XPX761
Zoro # G8594661
product price: $193.00
/pr
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6" Work Boot
- Gender Men's
- Size 8-1/2 W
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594661
- UPC # 873370009238
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8-1/2 W |
Width | W |
Footwear Width | Wide |
Height | 6" |
Heel Height | 1" or Greater |
Footwear Size | 8 1/2 |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Glove Box Holder Triple Horizontal, Ea (787133)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (415/)
- GEORGIA BOOT AMP Insole, LRM (GB00110)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Tan Polypropylene Mat (03-193)
- MICHELIN Size 11 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XHY662)
- MICHELIN Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 8 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- STC Size 13 Men's 8 in Work Boot Steel Work Boots, Black (22002-13)
- Michelin Foot Protection