Shop All Steel Toe Boots
Michelin
Size 14 Men's 8" Work Boot Steel Work Boot, Black
Mfr # XHY866
Zoro # G7127528
original price:
$216.20
13% off
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8" Work Boot
- Gender Men's
- Size 14
- Width M
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michelin
- MFR # XHY866
- Zoro # G7127528
- UPC # 043538257027
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | M |
Height | 6" |
Footwear Width | M |
Heel Height | 1/2" |
Footwear Size | 14 |
Size (PRINT) | 14 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number XHY866, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- CONDOR Drivers Gloves, Deerskin, XL, Gold, PR (4TJV6)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- MICHELIN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XHY662)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9 1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- Michelin Steel Toe Boots