Shop All Steel Toe Boots
Michelin
Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # XPX761
Zoro # G8594555
product price: $193.00
/pr
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594555
- UPC # 873370009290
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11-1/2 W |
Width | W |
Heel Height | 1 in or Greater |
Footwear Width | Wide |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Bionic™ Face Shield w/ Suspension, Anti-fog/Hardcoat Visor, (S8510)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 3XL, 1 PR (IMPC5-88-013)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD YEL)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- MICHELIN Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XHY662)
- MICHELIN Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- Michelin Foot Protection