Shop All Steel Toe Boots
Michelin
Size 11 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # XHY662
Zoro # G8594327
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michelin
- MFR # XHY662
- Zoro # G8594327
- UPC # 043538256648
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | Wide |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- FIREX Smoke Alarm with Removable Battery, Ionization Sensor, Audible Alert, Volume Level 85dB 10 ft (i4618)
- PYRAMEX Wire Mesh Goggles (G9WMG)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 In (363-2522561)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XHY662)
- MICHELIN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- WOLVERINE Size 6-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- Michelin Steel Toe Boots