Shop All Steel Toe Boots
Michelin
Size 10 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # XPX761
Zoro # G8594537
original price:
$204.99
5% off
new price: $193.00
/pr
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michelin
- MFR # XPX761
- Zoro # G8594537
- UPC # 873370009269
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 W |
Width | W |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Width | Wide |
Footwear Size | 10 |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Medium (739C-E M)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Brown, PR (MIDCLBRBR-12-4E)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 10.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- Michelin Steel Toe Boots