Shop All Steel Toe Boots
Michelin
Pilot Sledge Toe Metatarsal Work Boots, BROWN, W, Size 9
Mfr # XPX781
Zoro # G512166413
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Michelin
- MFR # XPX781
- Zoro # G512166413
- UPC # 873370009474
- Country of Origin China
- Category Steel Toe Boots
Description
Michelin safety shoes are made with high quality rubber outsoles combining both excellent slip resistant and wear qualities. A key comfort feature of the XPX781 is its contoured removable orthotic TPU insole that is excellent for those seeking arch support. The polyurethane material used in its insole is known for its cushioning while not bottoming out features. The rigid TPU material helps provide underfoot support in the arch area. In addition to meeting the highest ASTM F2413 Impact & Compression standards, the Michelin XPX781 work boot also has an ASTM F2413 compliant metatarsal guard helping provide extra protection to the instep area along with the toes. XPX781 also complies with ASTM F2413 Electrical Hazard standards. This type of work boot is made with insulating bottoms providing secondary electrical hazard protection to those areas dealing with open circuits under dry conditions, but also can be worn in work areas requiring only basic protective toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R815)
- NMC NMC RPT170 Tags, Safety Inspection, 6" X 3", White/Green, 25/Pk (RPT170)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (850L)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- MICHELIN Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MICHELIN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 9 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8 1/2, Brown, PR (TB165016713)
- Michelin Foot Protection