Shop All Composite Toe Boots and Shoes
Michelin
9-1/2 Size Men's Chelsea Boot Alloy Work Boot , Black
Mfr # MIC0008
Zoro # G2119377
product price: $182.00
/ea
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Footwear Style Chelsea Boot
- Gender Men's
- Color Black
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michelin
- MFR # MIC0008
- Zoro # G2119377
- UPC # 193715130602
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Footwear Width | W |
Boot Height | 6 in |
Height | 6 in |
Heel Height | 2 in |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number MIC0008, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET Galvanized Steel Sign Holders (7542)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, Medium (7040SD-OR M)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair (97430)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Black, PR (TB0A42GN001)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO SOFT TOE PR, MENS PR (A7510-10W)
- Michelin Composite Toe Boots and Shoes