Shop All Composite Toe Boots and Shoes
Michelin
10 Size Men's Chelsea Boot Alloy Work Boot , Black
Mfr # MIC0008
Zoro # G2119219
product price: $182.00
/ea
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Footwear Style Chelsea Boot
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Michelin
- MFR # MIC0008
- Zoro # G2119219
- UPC # 193715130503
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Heel Height | 2 in |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number MIC0008, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-MARK Extra-Large, Hi-Vis Marking Flag (AXFP5)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (60035GL)
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK (7122-1-PK)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- BAFFIN Size 11 Men's 6" Work Boot Composite Work Boots, Black (7157-0236-001)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- TIMBERLAND PRO Size 9 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- ARIAT Athletic Shoe, EE, 14, Black, PR (10040283)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- Michelin Composite Toe Boots and Shoes