Shop All Bicycles & Scooters
Micargi
Micargi TAHITI-F-PP 26 in. Tahiti Womens Beach Cruiser Bicycle; Purple & Purple
Mfr # TAHITI-F-PP
Zoro # G003894047
product price: $307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # TAHITI-F-PP
- Zoro # G003894047
- UPC # 743724193206
- Country of Origin China
- Category Bicycles & Scooters
Description
Based on our classic steel cruiser frame the Tahiti is equipped with a wide comfy cruiser saddle and wide Moon bars. Pedaling is easy and efficient with a KT coaster brake rear hub that makes stopping just as easy as going. The classic white wall tires and full fenders enhance the overall classic good looks of this beauty.
Specifications- Color: Purple & Purple
- Size: 26"
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 44T
- Freewheel: Sprocket 18T
- Chains: Heavy Duty Brown
- Brakes: Coaster Brakes
- Handle Bars: Retro Cruiser Bar Steel Chrome
- Stem: Tall Forged Alloy
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 36H
- Spokes: Stainless Steel 14G
- Rims: 26" x 1.75" 36H
- Tires: 26" x 2.125"
- Dimensions: 27" H x 7" W x 56" L
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Solenoid 435-151 For Mtd 725-04439A (435-151)
- AFTERMARKET Lift Cylinder Seal Kit Fits Case 1845 1845C 1845S 1845B (128725A1)
- ORBIT 1/2Fnpt Half Popup Head (54028)
- STROMBERG CARLSON EXTENDED LEND-A-HAND RAIL (STROMBERG) (AM-533)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi KIDCO-G-PK 12 in. Girls BMX Bicycle; Pink - 18 x 7 x 36 in. (KIDCO-G-PK)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- ITALTRIKE Italtrike, School Bus, Yellow (9031SB)
- Micargi Bicycles & Scooters