Shop All Bicycles & Scooters
Micargi
Micargi TAHITI-F-MGRN 26 in. Tahiti Womens Beach Cruiser Bicycle; Mint Green & Mint Green
Mfr # TAHITI-F-MGRN
Zoro # G303894013
product price: $351.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # TAHITI-F-MGRN
- Zoro # G303894013
- UPC # 743724192766
- Country of Origin China
- Category Bicycles & Scooters
Description
Based on our classic steel cruiser frame the Tahiti is equipped with a wide comfy cruiser saddle and wide Moon bars. Pedaling is easy and efficient with a KT coaster brake rear hub that makes stopping just as easy as going. The classic white wall tires and full fenders enhance the overall classic good looks of this beauty.
Specifications- Color: Mint Green & Mint Green
- Size: 26"
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 44T
- Freewheel: Sprocket 18T
- Chains: Heavy Duty Brown
- Brakes: Coaster Brakes
- Handle Bars: Retro Cruiser Bar Steel Chrome
- Stem: Tall Forged Alloy
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 36H
- Spokes: Stainless Steel 14G
- Rims: 26" x 1.75" 36H
- Tires: 26" x 2.125"
- Dimensions: 56" H x 7" W x 56" L
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 2400 GPH Hydro Pump. Foam Pre-Filter. 10' pwr cord. (40140)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Hunter Green (2443-1)
- JACKS IMPORTS Black Steel Jingle Bob Show Spurs (11018)
- KOHLER Seal Oil (Helix Lip) (24 032 19-S)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- NEWALTHLETE 24 in. Mountain Bike Tire (NE864889)
- Micargi Bicycles & Scooters