Shop All Bicycles & Scooters
Micargi
Micargi PANTERA-M-DBL 26 in. Pantera Mens Beach Cruiser Bicycle; Dark Blue
Mfr # PANTERA-M-DBL
Zoro # G903775804
product price: $276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # PANTERA-M-DBL
- Zoro # G903775804
- UPC # 743724192599
- Country of Origin China
- Category Bicycles & Scooters
Description
Based on our classic steel cruiser frame the Pantera is equipped with a wide comfy cruiser saddle and wide Moon bars. Pedaling is easy and efficient with a single speed KT coaster brake hub that makes stopping as easy as going. The classic white wall tires enhance the overall classic good looks of this beauty.
Specifications- Color: Dark Blue
- Size: 26"
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 44T
- Freewheel: Sprocket 18T
- Chains: Heavy Duty Brown
- Brakes: Coaster Brakes
- Handle Bars: Retro Cruiser Bar Steel Chrome
- Stem: Tall Forged Alloy
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 36H
- Spokes: Stainless Steel 14G
- Rims: 36H
- Tires: 26" x 2.125"
- Dimensions: 27" H x 7" W x 56" L
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 18", 5/8", HL 18" x2.5" x0.33" (A-B1BC1205)
- ZORO SELECT Hardware Cloth, Height 48 In., 23 Ga. (4LVE5)
- SMITH PERFORMANCE SPRAYERS Brass Flat Fan Tip, 0.5 GPM (182922)
- ESPOMA Cactus Mix Organic 8Qt (CA8)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- Micargi Bicycles & Scooters