Shop All Bicycles & Scooters
Micargi
Micargi PANTERA-F-BK 26 in. Pantera Womens Beach Cruiser Bicycle; Black
Mfr # PANTERA-F-BK
Zoro # G003894153
product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # PANTERA-F-BK
- Zoro # G003894153
- UPC # 743724193534
- Country of Origin China
- Category Bicycles & Scooters
Description
Based on our classic steel cruiser frame the Pantera is equipped with a wide comfy cruiser saddle and wide Moon bars. Pedaling is easy and efficient with a single speed KT coaster brake hub that makes stopping just as easy as going. The classic white wall tires enhance the overall classic good looks of this beauty.
Specifications- Color: Black
- Size: 26"
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 44T
- Freewheel: Sprocket 18T
- Chains: Heavy Duty Brown
- Brakes: Coaster Brakes
- Handle Bars: Retro Cruiser Bar Steel Chrome
- Stem: Tall Forged Alloy
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 36H
- Spokes: Stainless Steel 14G
- Rims: 36H
- Tires: 26" x 2.125"
- Dimensions: 27" H x 7" W x 56" L
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM DURA HNG BSKT TRCOT 12"" (DCHB12-46)
- AMDRO Insect Killer 6 oz (100099058)
- MIDLAND METAL High Pressure Coupler, Straight Through, 38 Female Inlet, 38 Male Outlet, 6000 psi Pressure, 212 (86031SS)
- TEEJET Quick TeeJet Extended Range Cap-Seat Gasket Set (25612 3-NYR)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- PLUG Electric scooter, City (S801)
- Micargi Bicycles & Scooters