Shop All Bicycles & Scooters
Micargi
Micargi LIL SKEETER-RD 10 in. Bicycle; Red Frame & Black Wheel
Mfr # LIL SKEETER-RD
Zoro # G703894279
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # LIL SKEETER-RD
- Zoro # G703894279
- UPC # 743724193497
- Country of Origin China
- Category Bicycles & Scooters
Description
The Li'l Skeeter is a great way to get that little ankle biter up and rolling without training wheels. Balance bikes are the best way to teach the kids balance and coordination without the negative effect training wheels have. Durable enough to compete in little tykes BMX it's just as much at home on the neighborhood sidewalk.
Features- Push Bikes Steel Frame Eve Tire
- Frame Color: Red
- Wheel Color: Black
- Size: 10"
- Frame & Fork: Hi-Ten steel
- Bars: Painted steel
- Stem: Painted steel
- Seat Post: Painted steel/quick release
- Tires: Foam
- Rims: Plastic
- Hubs: Ball Bearing
- Grips: BMX Type
- Seat: BMX Type
- Dimension: 13" H x 6" W x 25" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Grill Brush Set Venturi (77311)
- BOSMERE PLANT STAND 12 in. TERACOTA (10430)
- KOHLER Kit Cover Valve (62 096 27-S)
- MTD Recoil Starter Asm (951-11208)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- WINTHER Circleline Easy Rider (553.50)
- Micargi Bicycles & Scooters