Shop All Bicycles & Scooters
Micargi
Micargi LIL SKEETER-PK 10 in. Bicycle; Pink Frame & White Wheel
Mfr # LIL SKEETER-PK
Zoro # G703894248
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # LIL SKEETER-PK
- Zoro # G703894248
- UPC # 743724192421
- Country of Origin China
- Category Bicycles & Scooters
Description
The Li'l Skeeter is a great way to get that little ankle biter up and rolling without training wheels. Balance bikes are the best way to teach the kids balance and coordination without the negative effect training wheels have. Durable enough to compete in little tykes BMX it's just as much at home on the neighborhood sidewalk.
Features- Push Bikes Steel Frame Eve Tire
- Frame Color: Pink, Wheel
- Wheel Color: White
- Size: 10"
- Frame & Fork: Hi-Ten steel
- Bars: Painted steel
- Stem: Painted steel
- Seat Post: Painted steel/quick release
- Tires: Foam
- Rims: Plastic
- Hubs: Ball Bearing
- Grips: BMX Type
- Seat: BMX Type
- Dimension: 13" H x 6" W x 25" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 24 Square Maya Water Bowl - GFRC Concrete - Natural Gray - (OPT-24SWO-NGY)
- AFTERMARKET Drive Belt Fits Kawasaki UXP451 UHQ451 UA451 590110011 (C-DBT-0028-NIC)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- WINTHER Circleline Easy Rider (553.50)
- Micargi Bicycles & Scooters