Shop All Bicycles & Scooters
Micargi
Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple
Mfr # KIDDY-G-PP
Zoro # G103894046
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # KIDDY-G-PP
- Zoro # G103894046
- UPC # 743724191592
- Country of Origin China
- Category Bicycles & Scooters
Description
Our juvenile line up is full of age appropriate trainers that have all the graphic appeal that a kid could want and all the convenience and safety features a parent requires. The girls 16" Kiddy has a classic BMX feel with a box bar, knobby tires, pads and a mini padded saddle. It is also equipped with flashy streamers and wheel disks for that added punch. The training wheels will keep the shinny side up and the CPSC approved chain guard will keep her bloomers out of the chain.
Features- Purple Rims
- Color: Purple
- Size: 16"
- Frame: BMX, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 28T
- Chains: Heavy Duty Brown
- Brakes: Coaster brakes
- Handle Bars: BMX Box bars
- Stem: Chrome steel
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 20H
- Spokes: Chrome Steel 14G
- Rims: Painted Front and Rear
- Tires: All Whitel
- Dimension: 18" H x 7" W x 36" L
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAC INDUSTRIES Rebar Stakes, 3/8 Inch x 18 Inch, 12 Pack (YTF-3818RS-12PK)
- PURE GARDEN Raised Garden Bed Plant Holder Kit - 23.5 x 23.5 x 12 in. (50-195)
- SILKY SAWS Silky Large Clamp Housing for HAYATE Polesaws (370-04-63)
- TERRO Ant Killer, 4 1/4 in H, Bait Box, PK6 (T300)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- BELL SPORTS Grips Bike Bmx Pr (7090910)
- Micargi Bicycles & Scooters