Shop All Bicycles & Scooters
Micargi
Micargi KIDCO-G-PP 12 in. Girls BMX Bicycle; Purple - 18 x 7 x 36 in.
Mfr # KIDCO-G-PP
Zoro # G103894305
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # KIDCO-G-PP
- Zoro # G103894305
- UPC # 736902457481
- Country of Origin China
- Category Bicycles & Scooters
Description
Our juvenile line up is full of age appropriate trainers that have all the graphic appeal that a kid could want and all the convenience and safety features a parent requires. The girls 12" Kidco has a classic BMX feel with a BMX bar, knobby tires, pads and a mini BMX saddle. It is also equipped with flashy streamers and wheel disks for that added punch. The training wheels will keep the shinny side up and the CPSC approved chain guard will keep her bloomers out of the chain.
Features- Purple Rims
- Color: Purple
- Size: 12"
- Frame: BMX, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 28T
- Chains: Heavy Duty Brown
- Brakes: Coaster brakes
- Handle Bars: BMX Box bars
- Stem: Chrome steel
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 20H
- Spokes: Chrome Steel 14G
- Rims: Painted Steel Front and Rear
- Tires: All White
- Dimension: 18" H x 7" W x 36" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tire For Kenda 24371031, Toro 28-3680 Max Load Capacity 695 Lawn Mowers (160-668)
- LOGO BRANDS Penn State Repeating Mini-Size Rubber Football (196-93MR-3)
- KOHLER Pre-Cleaner (Km) (41 083 04-S)
- ARROW STORAGE PRODUCTS 8x8 Classic Steel Storage Shed, Blue Grey (CLG88BG)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- ADVANTAGE SPORTSRACK Advantage SportsRack 1011 V-Rack 2 Bike Carrier for 2" Ball Mount - Towing (1011)
- Micargi Bicycles & Scooters