Shop All Bicycles & Scooters
Micargi
Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in
Mfr # ELLIE-G-20-WHI/BBL
Zoro # G403894296
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # ELLIE-G-20-WHI/BBL
- Zoro # G403894296
- UPC # 743724191691
- Country of Origin China
- Category Bicycles & Scooters
Description
Our juvenile line up is full of age appropriate trainers that have all the graphic appeal that a kid could want and all the convenience and safety features a parent requires. The girls 20" Ellie has a classic Cruiser frame with a BMX bar, 20" cruiser tires, pads and a front basket for all her precious belongings. It is also equipped with flashy streamers and a bell. The CPSC approved, full coverage chain guard will keep her bloomers out of the chain.
Features- White Full cover Chain Guard, Baby Blue Baskets, Fenders & Rims
- Frame Color: White / Baby Blue
- Size: 20"
- Frame: Cruiser, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: 1 Piece Steel Chrome Chainrings 28T
- Chains: Heavy Duty Brown
- Brakes: Coaster brakes
- Handle Bars: BMX Box bars
- Stem: Paibted steel
- Seat Post: Steel Chrome
- Hubs: Ball Bearing
- Spokes: Chrome
- Rims: Steel Front and Rear
- Tires: White
- Dimension: 21" H x 7" W x 45" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air filter (73111GS)
- PARKER Female Hose Bib, 3/8 In, Low-Lead Brass (L66PLNGHSV-6-12)
- TH MARINE Holder-Rod Angled White, #RH-1FW-DP (RH-1FW-DP)
- TOMCAT Pest Control Liquid For Mice and Rats 24 oz (0368006)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- ADVANTAGE SPORTSRACK Advantage SportsRack 1011 V-Rack 2 Bike Carrier for 2" Ball Mount - Towing (1011)
- Micargi Bicycles & Scooters