Shop All Bicycles & Scooters
Micargi
Micargi DRAGON-B-RED 20 in. Boys BMX Bicycle; Red - 20 x 7 x 45 in.
Mfr # DRAGON-B-RED
Zoro # G403894111
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # DRAGON-B-RED
- Zoro # G403894111
- UPC # 743724193749
- Country of Origin China
- Category Bicycles & Scooters
Description
A stylish design for boys! the dragon is the perfect bike for transitioning from a trainer to a big kids bike. It's low top tube makes getting on and off easier and it's special S frame provides the strength to service several generations of abuse by all the kids.
Features- Chrome Rims
- Color: Red
- Size: 20"
- Frame: BMX S-Type Steel
- Fork: Steel
- Crankset: Steel CP One Piece Crank 40T
- Brakes: Coaster Brake
- Handle Bars: Steel CP
- Stem: Steel CP
- Seat Post: Steel CP
- Hubs: Steel CP 28H
- Rims: Steel CP 20" x 1.75"
- Tires: Black
- Dimension: 20" H x 7" W x 45" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Filter Wing Nut For Honda Gx110-Gx390 And Gxv120-Gxv390 90325-044-000 (416-851)
- RODENT SHERIFF RODENT SHERIFF 8OZ (RDS00012)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800051)
- BULLY TOOLS Dibble Bar, Steel T-Style Handle (92381)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- STRIKE3 Brake Lever For Bicycle - Silver (ST198201)
- Micargi Bicycles & Scooters