Shop All Bicycles & Scooters
Micargi
Micargi DRAGON-B-BL 20 in. Boys BMX Bicycle; Blue
Mfr # DRAGON-B-BL
Zoro # G603894089
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # DRAGON-B-BL
- Zoro # G603894089
- UPC # 743724193732
- Country of Origin China
- Category Bicycles & Scooters
Description
A stylish design for boys! the dragon is the perfect bike for transitioning from a trainer to a big kids bike. It's low top tube makes getting on and off easier and it's special S frame provides the strength to service several generations of abuse by all the kids.
Features- Chrome Rims
- Color: Blue
- Size: 20"
- Frame: BMX S-Type Steel
- Fork: Steel
- Crankset: Steel CP One Piece Crank 40T
- Brakes: Coaster Brake
- Handle Bars: Steel CP
- Stem: Steel CP
- Seat Post: Steel CP
- Hubs: Steel CP 28H
- Rims: Steel CP 20" x 1.75"
- Tires: Black
- Dimension: 20" H x 7" W x 45" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Nozzle Clamp, 1" (5277923)
- PERKY-PET Bird Feeder Wre Cage 3Lb (735B)
- SILKY Bigboy 2000 Professional Folding Saw 360mm XL Teeth Outback Edition (754-36)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI Micargi ROVER GX-M-WHI 26 in. Rover Mens GX Beach Cruiser Bicycle; White & Red Rim (ROVER GX-M-WHI)
- RAZOR USA Razor 13014300 A3 Scooter 2006 Clear (13014300)
- Micargi Bicycles & Scooters