Shop All Bicycles & Scooters
Micargi
Micargi CAPE-RED 20 in. Cape BMX Bicycle; Red
Mfr # CAPE-RED
Zoro # G603894072
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micargi
- MFR # CAPE-RED
- Zoro # G603894072
- UPC # 736902455654
- Country of Origin China
- Category Bicycles & Scooters
Description
The Micargi Cape 20 inch is a BMX bike which is a great choice for the kids. adults. and taller kids alike. so it is an all-rounder. The bike is incredibly durable and versatile as it features a rugged steel frame. The bike is equipped with v-brakes. which are ultra-responsive and can take you around the town safely. FeaturesSmall wheels require small spokes that require a small number of spokes to give your bike a good amount of stabilityThe frame offers versatility and durability. no matter how hard you get on the bike while performing stuntsThe v-brakes are highly-efficient. and their maintenance. replacement is quickAlthough the bike has a small and compact size. it is perfect for taller kids. adults. and taller kids who enjoy riding and stuntsSteel frame u-brake one piece crankSpecificationsColor: RedFrame Material: SteelBrake Style: Aluminum U-brakeTire Size: 20" x 2.3"Tire Color: BlackDriver: 9TSprocket: 28TRims Height: 36"Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSTAT 400 ft. Heavy Duty Copper Mesh (AM10204)
- PERFECTPATIO Heavy Duty Winter Snow Fence Orange 4 ft. X 100 ft. (PE2666957)
- BRIGGS & STRATTON Fuel Shut Off Valve (698180)
- EGO EGO POWER+ 56V 18in Chain Saw Kit W/ 2 5.0Ah Batteries (CS1804-2)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- ADVANTAGE SPORTSRACK Advantage SportsRack 1011 V-Rack 2 Bike Carrier for 2" Ball Mount - Towing (1011)
- Micargi Bicycles & Scooters