Shop All Chains
Mibro
KingChain 3/16 in. x 25 ft. Grade 30 Zinc-Plated Steel Proof Coil Chain, 65PK
Mfr # 678231IT
Zoro # G410034869
product price: $106.99
/pk 65, $1.65/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
KingChain Grade 30 chain is an excellent general purpose, low carbon utility chain. The chain is manufactured to NACM standards. Each link is proof tested 2 times and the break load is 4 times the Safe Work Load design factor 4:1. It is recommended for applications that do not require high strength-to-weight ratios. It is often used on farms, in industry and at home for general purpose applications, such as pulling stumps, lashing cargo, truck tailgates and guard rails. Chain is zinc plated for a bright, attractive finish with moderate corrosion resistance. Do not use for overhead lifting. Never exceed the Safe Working Load SWL.3/16 in. trade size 0.22 in. wire diameter x 25 ft. L800 lbs. 364 kg Safe Work Load SWLBreak load is 4 times the Safe Work Load design factor 4:1Zinc plated for moderate corrosion resistanceManufactured to NACM specificationsEach link mechanically welded and proof-tested 2 times
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty (SCC-PPUR620)
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" (1012-4.5)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ2PBTA)
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft (2ZDG4)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 90 lb. (7010332)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail (T0143536)
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless (250320201)
- PEERLESS Transport Chain, 6600 lb., Includes Hooks (5262360)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 25' w/ Clevis Grab Hooks - Grade 100 (TC3825100)
- Mibro Chains