Shop All Screwdriver Bits
Mibro Group
Mibro Group 871960AC No.2 Phillips Bit 2 in. 18 Piece
Mfr # 2465375
Zoro # G703721148
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mibro Group
- MFR # 2465375
- Zoro # G703721148
- UPC # 66366871968
- Country of Origin China
- Category Screwdriver Bits
Description
Features
- No.2 Phillips Bit, 2" 18 Piece
- Dimension: 3.25" H x 2.1" W x 1.1" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter (83717)
- MIBRO GROUP 7-Piece Titanium Hex Shank Drill Bit Set (503171DB)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x48)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- EAZYPOWER Tee Star Hex Bit, Size T25, 1" (32215/B)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- Mibro Group Screwdrivers and Nutdrivers