Shop All Jobber Length Drill Bits
Mibro Group
Mibro Group 286221AC High Speed Steel Drill Bit 12.5 mm
Mfr # 2401636
Zoro # G604031605
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mibro Group
- MFR # 2401636
- Zoro # G604031605
- UPC # 66366286229
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Quality high speed steel construction for accurate drilling and long life, 12.5 MM diameter, length 151 MM, round shank.
Features- Diameter : 12.5 MM
- Length : 151 MM
- Round shank
- Roll-forged
- High speed steel for the best combination of strength, heat resistance, and wear resistance
- Dimension: 8.9" H x 1.75" W x 0.5" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bit Set, Steel, 10 Pieces, Hand Application (9953-20)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- BOSCH Torsion Bit (CC2430)
- MIBRO GROUP 17-Piece Cobalt Drill Bit Set (492281DB)
- MILWAUKEE TOOL 3-Pc Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9050)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/8 (C71024)
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 25/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46625)
- WESTWARD 7/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL69)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-F (44950)
- Mibro Group Jobber Length Drill Bits