Shop All Twist Drill Bits
This Product is Discontinued
Mibro
DRILLBIT HSS 8.5MM (Discontinued)
Mfr # 285331AC
Zoro # G2702339
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mibro
- MFR # 285331AC
- Zoro # G2702339
- UPC # 66366285338
- Country of Origin China
- Category Twist Drill Bits
Description
MIBRO High Speed Steel (HSS) metric drill bits are excellent general purpose bits for use on all woods plastics composites and soft metals. Bit features a 135-degree split point for drilling on contact.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Impact Socket (SID23038)
- MAYHEW Pneu Bit Muffler And Tailpipe Remove (31965)
- CLEVELAND 29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C00902)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/16 (C89706)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 2" (SPI.5/16)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- HAFELE 5mm Metric High Speed Steel Twist Bit (1.41.168)
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 (C48818)
- CHICAGO-LATROBE 1/16-1/2 in. Gold Oxide Cobalt Twist Drill 29Pc (47796)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #70 (.0280”/.711MM, 12PK (45-21270)
- Mibro Twist Drill Bits