Shop All Circular Saw Blades
Mibro
7-1/4 in. Carbide Circular Saw Blade Thin Kerf, PK2
Mfr # 431840
Zoro # G7147288
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mibro
- MFR # 431840
- Zoro # G7147288
- UPC # 66366431841
- Country of Origin China
- Category Circular Saw Blades
Description
MIBRO's 7-1/4 in. Circular Saw Blade 2-Pack is perfect for the home user and DIY enthusiast. The pack includes two blades: 7-1/4 in. x 20 Tooth Fast Cut, perfect for Framing and Ripping, and 7-1/4 in. x 40 Tooth blade, ideal for Framing and Finish cuts. Key features of both blades include: Large C2 carbide teeth for durability and lasting sharpness; Anti-kickback blade design for safe and smooth operation; Thin-kerf for faster, cleaner cutting; Hardened blade body that runs truer; Heat vents that indicate the blade direction and keep the blades cooler during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.014 In, 1/2 x 12 In (667-14)
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X40)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- CRESCENT 7 Piece 3/8" Drive Hex Bit SAE Socket Set (CBSS0N)
- MIBRO 14-Piece 8 in. Carbide Stacking Dado Blade Set (416381)
- MIBRO Vulcan Saw Blade Set, 8 in Dia, 5/8 in Arbor, 24-Teeth, Carbide Cutting Edge (416371OR)
- FREUD Thin Kerf General Purpose Blade, 160mm (LU86R006M20)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- MAKITA 3-3/8" 50T Steel Circular Saw Blade, Thin Material (792299-8)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- VORTEX 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (VO29838)
- Mibro Power Saw Blades