Shop All Screwdriver Bits and Nutsetters
Mibro
36-Piece 1 in. Screwdriver Bit and Nut Setter Set
Mfr # 313370
Zoro # G7146737
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mibro
- MFR # 313370
- Zoro # G7146737
- UPC # 66366313376
- Country of Origin China
- Category Screwdriver Bits and Nutsetters
Description
MIBRO 36-Piece Screwdriver Bit, Bit Holder and Nut Setter Set is ideal for general-purpose fastening for DIY projects and general home use. This set includes thirty-one 1 in. screwdriver bits made from quality chrome vanadium (CrV) steel, which properly balance hardness and torque and ensure an exact fit in the screw head. One 2-3/8 in. Magnetic Bit Holder which features a 1/4 in. quick change hex shank for a secure fit in the drill or hand driver and can be used with quick-change drill-drive chucks. 4 non-magnetic nut setters (1/4 in., 5/16 in., 3/8 in. and 7/16 in.) for fastening hex-head bolts and nuts. Most common sizes included. Forged from premium CrV steel, they will ensure a secure fit on the fastener and drive the project to completion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 50 Piece 1/4" and 3/8" Drive 6 & 12 Point SAE/Metric Mechanics Tool Set (CSWS13C)
- MORSE 1-1/2" Bi-Metal Hole Saw (MHS24)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN516)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4160)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4180)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" S2 Steel 125Pc (60202)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX252)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34238)
- CENTURY DRILL & TOOL Nutsetter Magnetic 7/16" Impact Pro 2-9/16" Length 50Pc (60877)
- Mibro Screwdriver Bits and Nutsetters